Beli Air Quality Detector di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CONSTANT Multifunction Air Quality Detector
    Mulai

    Rp3.699.900

    CONSTANT Multifunction Air Quality Detector
    atribut:
    • Dimensions (mm): 155x87x35
    • Display Method: 2.8inch screen display, 320x240 pixels
    • Detection Temperature (°C): -10 to 50
    • Test Components: PM 2.5 formaldehyde, benzene, etc.
    • Atmospheric Pressure (Kpa): 85-106
    • Detection Method for PM: Laser scattering
    • Battery: Lithium battery with 1000mAh capaciry
  2. SIEMENS Air Quality Sensors (Sensor Kualitas Udara)
    Mulai

    Rp10.999.900

    SIEMENS Air Quality Sensors (Sensor Kualitas Udara)
    Deskripsi:
    Duct air quality sensors are mounted onto or through the wall of an HVAC duct and measure the air quality of the airstream. This provides information on air quality at specific points in the system, allowing users to diagnose air quality issues and regulate the HVAC system for peak efficiency.
    atribut:
    • UNSPSC: 41112209
    • Air Quality Measurement: CO2
    • CO2 Accuracy: ±50 ppm + 2% of MV
    • Compatible Building Automation Protocols: BACnet IPBACnet MS/TPLonWorksLoRaWANModbusMP-Bus
    • Display Type: None
    • For Use With Building Automation Systems: Building Automation System Compatible
    • Housing Color: White
    • Housing Material: Polyethylene
    • Includes: Adjustable Probe; Mounting Flange
    • Manufacturer Part Number: QPM2100
    • Maximum Operating Temperature (°F): 122
    • Minimum Operating Temperature (°F): 32
    • Output (V): 0 to 10; 0 to 5
    • Output (mA): 4 to 20
    • Power Required (VAC): 24
    • Power Required (VDC): 15 to 35
    • Wall Plate Style: Semi-Flush
  3. Lutron Water Quality Meter (Meter Kualitas Air)
    Mulai

    Rp4.999.900

    Lutron Water Quality Meter (Meter Kualitas Air)
    atribut:
    • Measurement Range: PH: 0 to 14PH; mV: 0 to 1999mV
    • Measurement Range Salt: 0 to 12% salt (% weight)
    • Measurement Range Dissolved Oxygen (mg/L): 0 to 20.0
  4. Horiba Field Type Portable Water Quality Meter (Meter Kualitas Air)
    Mulai

    Rp20.999.900

    Horiba Field Type Portable Water Quality Meter (Meter Kualitas Air)
    atribut:
    • Viewing: Monochrome custom LCD with backlight
    • Waterproof/Dust-Proof Grade: IP 67 Equivalent
    • Power Supply: AA size , Alkali battery , 2 pieces
    • Battery Power Consumption (Standby Time) (V/mA): 3/5
    • Body External Dimensions WxHxD (mm): 80x160x40
    • Ambient Temperature and Humidity (°C): 0 to 45
    • Body mass (g): 240
    • Relative Humidity (%): 0 to 80
  5. KITAGAWA Water Quality Detecting Tube (Tabung Uji Air)
    Mulai

    Rp819.900

    KITAGAWA Water Quality Detecting Tube (Tabung Uji Air)
    atribut:
    • Measurement Time: 10 times (per 1 box)
  6. SNDWAY Air Quality Monitor Pm2.5 Sensor + Memory And Data Transfer
    Mulai

    Rp1.799.900

    SNDWAY Air Quality Monitor Pm2.5 Sensor + Memory And Data Transfer
    Deskripsi:
    SNDWAY Air Quality PM2.5 MonitorAwasi kondisi udara di lingkungan anda dengan alat ini untuk mengukur PM2.5. apakah udara di tempat anda sehat? lindungi kesehatan anda!
    atribut:
    • Measuring Range (µg/m³): 0 - 500
    • Single Response Time (s): <1
    • Composite Response Time (s): <=10
    • Resolution (µg/m³): 1
    • Particle Count Efficiency (µm): 50% 0.3 98% >=0.5
    • Power Supply: Micro USB
    • Alarm: Yes
    • Data transfer: Yes through micro usb cable
    • Store Data: Yes, 4s/time can be keep 1 year
  7. Impala Thinner Super Gloss Quality (Tiner)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp79.900

    Impala Thinner Super Gloss Quality (Tiner)
    Deskripsi:
    Dapat digunakan untuk mengencerkan cat duko atau cat semi duko.
  8. Bosean Gas Detector (Uji Deteksi Gas)
    Mulai

    Rp3.699.900

    Bosean Gas Detector (Uji Deteksi Gas)
    Deskripsi:
    Pompa pengambilan sampel gas adalah pompa self-priming yang dapat digunakan pada detektor gas. Prinsipnya menggunakan tipe self-priming membran karbon. Gas yang akan dideteksi dapat dipompa melalui pompa sampling, dan detektor gas digunakan untuk mengkalibrasi kebocoran gas. Kontennya kecil, operasinya sederhana, dan probe pemompaan diperpanjang.BH-GSP baru dirancang portabel pompa pengambilan sampel. Dengan keuntungan dari sederhana dan desain yang menarik, instalasi yang mudah, ukuran kecil, ringan, kebisingan rendah dan stabilitas yang baik, cocok untuk waktu yang lama terus menerus sampling gas beracun di udara.
  9. SAFE GAS Pumping Gas Detector
    Mulai

    Rp26.999.900

    SAFE GAS Pumping Gas Detector
    Deskripsi:
    The built-in pumping system can realize simultaneous measurement of multiple gases:Built-in high suction micro pump, can select and measure 1-6 gases at the same timePowerful:LCD dot matrix display technology, which can display gas type, gas unit, gas concentration value, maximum measurement value, local time, etc.With self-calibration function, zero point calibration function, make gas monitoring more accurate and reliableOne-key restore to factory settings can avoid the trouble of misoperationWith temperature and pressure compensation, it can perfectly realize the compensation of gas concentration under different temperature and pressure environmentsTwo-level sound and light alarm, the alarm point can be set by yourselfUSB interface high-speed data transmission, downloadable and printable storage (optional)Can be built-in wireless communication module, users can realize real-time viewing and monitoring of detection data on the computer web client and mobile phone applet, and carry out safety management and control (optional)Simple operation and convenient use:Start to detect gas concentrationSupport Chinese and English operation interface, easy to switchGas concentration unit ppm, mg/m3 can quickly switch displayOne-key restore to factory settings can avoid the trouble of misoperationHigh-quality materials, reliable use:Using imported high-precision sensorsThe shell is made of high-strength special engineering plastic, which is non-slip, waterproof, dustproof and explosion-proofHigh-grade beautiful aluminum alloy suitcase for easy storage
    atribut:
    • Sampling Method: Pumping suction,fow rate can up to 1L/min,ten grades of pumping suction for selection,
    • Measure Range: The range is optional, according to the target gas and the sensor.
    • Resolution: According to sensor and measure range
    • Recovery Time (s): ≤10
    • Operating language: Chinese/English
    • Temperature: -20°C-50°C
    • Display: LCD dot matrix display
    • Humidity: 0-95%RH
    • Degree of protection: JP66
    • Detection principle: Electrochemistry, infrared ray, catalytic combustion, PID photo ionization
    • Dimensions (mm): 205*75*32
    • Gas Detected: 02,N2,CO2,EX,hazardous gas,VOC,etc.
    • Gas unit: Units are switchable
    • Linearity error: ≤ ± 1%
    • Operating Time (hour): 100 (pump off)
    • Repeatability : ≤ ± 1%
    • Response Time (s): ≤10
  10. Mitech Dc Spark Leak Detector
    Mulai

    Rp21.999.900

    Mitech Dc Spark Leak Detector
    Deskripsi:
    MTH-7D digital DC spark leak detector,based on the principle of high pressure pulse conducting through anti-corrosion layer,can quickly detect the crack leakage of the coating. While using, if there is pinhole、bubble and crackle in the layer ,the instrument will make a bright spark and accompanied by a warning tone.The operation is extremely simple,and It’s powered by the unique design relies on the large capacity battery packs that no longer rely on 220V power supply.It is suitable for engineering site operations. The performance of the product is stable and reliable, thus widely used in Oil and Gas pipelines、Cable、Enamel、Metal Casting Pipe、Hull and other metal surface corrosion insulation construction quality and aging corrosion monitoring,it is also the necessary testing equipment in chemical, oil, rubber industry.
    atribut:
    • Host Size (mm): 220x130x88
    • Power Supply (V): 12
    • Applicable Scope (mm): 0.05-10
    • Output Voltage (KV): 0.2-30
  11. Sanken Water Dispenser Bottom Loading (Galon Bawah)
    Rating:
    97% of 100
    (7)
    Mulai

    Rp1.899.900

    Sanken Water Dispenser Bottom Loading (Galon Bawah)
    Deskripsi:
    Sanken HWD-C106 - Dispenser Galon Bawah terbaru, Memiliki 3 kran air panas, sedang, dan dingin serta memiliki lampu indikator yang memudahkan Anda untuk mengetahui jika air sudah siap untuk dikonsumsi, memudahkan Anda mengisi air galon tanpa perlu repot mengangkatnya. Memiliki Desain yang stylish sangat cocok disegala ruangan anda dan membuat ruangan anda menjadi lebih modern.Jumlah Kran : 3 KranHigienisBahan BerkualitasGaya Hidup SehatSuper hot 99º Celcius, cocok untuk para pecinta kopi
    atribut:
    • Frequency (Hz): 50
  12. Extech Gas Analyzer (Alat Analisa Gas)
    Mulai

    Rp4.599.900

  13. TSI ALNOR Gas Analyzer (Alat Analisa Gas)
    Mulai

    Rp20.999.900

    TSI ALNOR Gas Analyzer (Alat Analisa Gas)
    atribut:
    • UNSPSC: 77121501
    • Accuracy (ppm): CO2 +/-3% of Reading or +/-50
    • Brand: TSI ALNOR
    • Carbon Dioxide Concentration (ppm): 0 to 5000
    • Display: Multiline LCD
    • Includes: Batteries and Instructions; NIST Certificate
    • Power Source: (4) AA Batteries
    • Product Type: Indoor Air Quality Tester
    • Resolution (ppm): CO2 1
    • Temp. Range (F): 40 to 113
  14. Garrett Handheld Security Metal Detector (Detektor Logam)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.999.900

  15. Hanna Instruments Color of Water Checker
    Mulai

    Rp3.199.900

    Hanna Instruments Color of Water Checker
    Deskripsi:
    The Hanna Color of Water Checker is an affordable alternative to professional instrumentation for measuring the color of drinking water. The Hanna Color of Water Checker uses a fixed wavelength LED and silicon photo detector to provide similar accuracy of professional instrumentation.
    atribut:
    • Automatic Shut-off: After ten minutes of non-use
    • Battery Type/Life: (1) 1.5V AAA
    • Color, Water Accuracy: +/-10 PCU +/-5% of reading
    • Color, Water Method: Adaptation of the Standard Methods for the Examination of Water and Wastewater, 21st edition, Colorimetric Platinum Cobalt method.
    • Color, Water Range: 0 to 500 PCU
    • Color, Water Resolution: 5 PCU
    • Dimensions (mm): 81.5x61x37.5 (3.2\"x2.4\"x1.5\")
    • Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH max 95% non-condensing
    • Ordering Information: HI727 Checker is supplied with (2) sample cuvettes with caps, battery, instructions and Quick start guide.
    • Photometer/Colorimeter Light Detector: Silicon photocell
  16. Hanna Instruments Water Conditioning Photometer
    Mulai

    Rp35.999.900

    Hanna Instruments Water Conditioning Photometer
    Deskripsi:
    HI83308 is a compact, multiparameter photometer for use in water conditioning applications. The meter is one of the most advanced photometers available with a innovative optical design that utilizes a reference detector and focusing lens to eliminate errors from changes in the light source and from imperfections in the glass cuvette. This meter has 23 different programmed methods measuring 15 key water quality parameters and also offers an absorbance measurement mode for performance verification and for users that would like to develop their own concentration versus absorbance curves. Water conditioning parameters include fluoride, chlorine, ammonia, manganese, copper, iron, silver and zinc.
    atribut:
    • Ordering Information: HI83308 is supplied with sample cuvettes and caps (4 ea.), cloth for wiping cuvettes, USB to micro USB cable connector, power adapter and instruction manual.
    • Absorbance Resolution (Abs): 0.001
    • Bandpass Filter Bandwidth (nm): 8
    • Bandpass Filter Wavelength Accuracy (nm): +/-1
    • Copper Resolution (mg/L): 0.001; 0.01
    • Cuvette Type (mm): Round, 24.6
    • Fluoride Resolution (mg/L): 0.01
    • Nickel Resolution (g/L): 0.01
    • Number of Methods: 128 max.
    • pH-mV Accuracy: +/-0.2
  17. Hanna Instruments Water & Wastewater Multiparameter
    Mulai

    Rp80.999.900

    Hanna Instruments Water & Wastewater Multiparameter
    Deskripsi:
    HI83399 is a compact, multiparameter photometer for measuring key water and wastewater quality parameters. The meter is one of the most advanced photometers available with a innovative optical design that utilizes a reference detector and focusing lens to eliminate errors from changes in the light source and from imperfections in the glass cuvette. 40 key water and wastewater quality parameters with 73 different methods covering multiple ranges are programmed into the meter. Wastewater treatment digestion parameters include COD, Total Nitrogen and Total Phosphorous which are important for monitoring nutrient removal. The HI83399 also offers an absorbance measurement mode for performance verification and for users that would like to develop their own concentration versus absorbance curves.
    atribut:
    • Absorbance Resolution (Abs): 0.001
    • Alkalinity Resolution (mg/L): 1
    • Bandpass Filter Bandwidth (nm): 8
    • Bandpass Filter Wavelength Accuracy (nm): +/-1
    • Calcium Resolution (mg/L): 1
    • Chloride Resolution (mg/L): 0.1
    • Chlorine Dioxide Resolution (mg/L): 0.01
    • Chromium, Hexavalent Resolution: 1 µg/L
    • Color, Water Resolution: 1 PCU
    • Hardness, Total Resolution: 1 mg/L
    • Nickel Resolution (g/L): 0.01
    • Nitrogen, Total Resolution (mg/L): 0.1; 1
    • Number of Methods: 128 max.
    • Ordering Information: HI83399 is supplied with sample cuvettes and caps (4 ea.), cloth for wiping cuvettes, USB to micro USB cable connector, power adapter and instruction manual.
    • Ozone Resolution (mg/L): 0.01
Daftar Harga Air Quality Detector Terbaru October 2026
CONSTANT Multifunction Air Quality DetectorRp3.699.900
SIEMENS Air Quality Sensors (Sensor Kualitas Udara)Rp10.999.900
Lutron Water Quality Meter (Meter Kualitas Air)Rp4.999.900
Horiba Field Type Portable Water Quality Meter (Meter Kualitas Air)Rp20.999.900
KITAGAWA Water Quality Detecting Tube (Tabung Uji Air)Rp819.900
SNDWAY Air Quality Monitor Pm2.5 Sensor + Memory And Data TransferRp1.799.900
Impala Thinner Super Gloss Quality (Tiner)Rp79.900
Bosean Gas Detector (Uji Deteksi Gas)Rp3.699.900
SAFE GAS Pumping Gas DetectorRp26.999.900
Mitech Dc Spark Leak DetectorRp21.999.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)